Delta Faucet
Cassidy™ 2-1/8 in. 13 oz Kitchen Soap Dispenser in Arctic Stainless
Part #DRP71543AR | Item #4428427 | Manufacturer Part #RP71543AR
Product Details
- Refill funnel included for increased convenience
- Lifetime faucet and finish limited warranty for original purchaser
Documents
Specifications
ADA Compliant: No
Capacity: 13 oz
Collection: Cassidy™
Color Finish: Arctic Stainless
Color Finish Category: Stainless Steel
Deck Plate Included: No
Depth: 4-69/100 in
Height: 2-47/50 in
Installation Type: Deck Mount
Material: Plastic
Maximum Height: 2-47/50 in
Number of Handles: Single Handle
Product Type: Accessory
Side Spray: No
Smart Home Enabled: No
Spout Height: 2-1/8 in
Spout Reach: 3-1/2 in
Weight: 0.5