Delta Faucet
Cassidy™ 2-1/8 in. 13 oz Kitchen Soap Dispenser in Polished Nickel
Part #DRP71543PN | Item #7171659 | Manufacturer Part #RP71543PN
Product Details
Documents
Specifications
ADA Compliant: No
Application: Commercial
CARB OTC LEED Compliant: No
Capacity: 13 oz
Collection: Cassidy™
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Deck Plate Included: No
Depth: 4-69/100 in
Handle Material: Plastic
Height: 2-47/50 in
IAPMO Listed: No
Installation Type: Deck Mount
Material: Plastic
Maximum Height: 2-47/50 in
Number of Handles: Single Handle
Side Spray: No
Smart Home Enabled: No
Spout Height: 2-1/8 in
Spout Reach: 3-1/2 in
Type: Accessory
Weight: 0.54