2-7/8 in. 13 oz. Kitchen Soap Dispenser in Arctic Stainless

This product has been replaced by

DELTA CASSIDY SOAP DISPENSER
Delta Faucet DELTA CASSIDY SOAP DISPENSER
Manufacturer Part #RP100735ARPR
You last purchased this on
 
Delta Faucet

CASSIDY™ 2-7/8 in. 13 oz. Kitchen Soap Dispenser in Arctic Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DELTA CASSIDY SOAP DISPENSER
Delta Faucet DELTA CASSIDY SOAP DISPENSER
Manufacturer Part #RP100735ARPR
Delta Faucet

CASSIDY™ 2-7/8 in. 13 oz. Kitchen Soap Dispenser in Arctic Stainless

  • Fast #
  • Part #DRP100735AR
  • Item #8050843
  • Manufacturer Part #RP100735AR
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Arctic Stainless Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Slimmer metal soap heads with better design
  • Uses the existing soap bottle and pump mechanism
  • Metal construction to increase product quality and performance
  • Includes refill funnel
  • 3 in. maximum deck thickness
  • 13 oz. capacity
  • Refillable from above deck
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Capacity:
13 oz
Collection:
CASSIDY™
Color Finish Category:
Stainless Steel
Color Finish Name:
Arctic Stainless
GSA Approved:
No
Height:
2-7/8 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Material:
Metal
Maximum Deck Thickness:
3 in
Maximum Height:
3-63/100 in
Number of Holes:
1 Hole
Side Spray:
No
Smart Home Enabled:
No
Spout Reach:
3-5/8 in
Spring Loaded:
No
Weight:
1.414 lb