Single Function Shower Faucet in Venetian® Bronze (Trim Only)
CASSIDY™ Single Function Shower Faucet in Venetian® Bronze (Trim Only)
Frequently Purchased Together
Product Details
- Gives you the feeling of more water without using more water
- Monitor® pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- H2Okinetic® shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Lifetime limited warranty on parts and finishes for original purchaser
- Trim kit only, must order MultiChoice® universal valve separately to complete the unit
- Handle(s) not included, must purchase handle separately to complete the unit
- H2OKinetic® spray creates a shower with more warmth, coverage and intensity
- Spray settings include: H2OKinetic® spray
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- CASSIDY™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian® Bronze
- Depth:
- 11-22/25 in
- Diameter:
- 7-7/8 in
- EPA Compliant:
- Yes
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 9-9/100 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Pressure - High:
- 80
- Scald Guard:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Traditional
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Weight:
- 2.41 lb
- Width:
- 7 in