Delta Faucet

Cassidy™ 2 Robe Hook in Brilliance Stainless

Part #D79735SS  |  Manufacturer Part #79735-SS

Color/Finish:
Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Perfectly coordinates with the Cassidy bath collection
  • Extends 3-7/8 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 4-5/8 in. H x 3-7/8 in. D x 2-1/2 in. W

Documents

Specifications

ADA Compliant: No

Collection: Cassidy™

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 3-22/25 in

Handle Material: Brass

Height: 4-63/100 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Maximum Height: 4-63/100 in

Mount Type: Wall

Number of Hooks: 2

Projection: 3-7/8 in

Side Spray: No

Smart Home Enabled: No

Type: Accessory

Weight: 0.61