Delta Faucet
Cassidy™ 24 in. Glass Shelf with Bar in Brilliance Stainless
Part #D79711SS | Item #4625284 | Manufacturer Part #79711-SS
Product Details
- Perfectly coordinates with the Cassidy bath collection
- Extends 6 in. from wall
- Use with or without bar
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- Assembled dimensions: 3 in. H x 6 in. D x 26-1/2 in. W
Documents
Specifications
ADA Compliant: No
Collection: Cassidy™
Color Finish: Stainless
Color Finish Category: Stainless Steel
Depth: 6 in
Diameter: 26-1/2 in
Handle Material: Zinc
Height: 3 in
Installation Type: Wall Mount
Length: 26-1/2 in
Material: Zinc
Maximum Height: 3 in
Side Spray: No
Smart Home Enabled: No
Weight: 4.85
Width: 26-1/2 in