24 in. Glass Shelf with Bar in Champagne Bronze

You last purchased this on
 
Delta Faucet

Cassidy™ 24 in. Glass Shelf with Bar in Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ 24 in. Glass Shelf with Bar in Champagne Bronze

  • Fast #
  • Part #D79711CZ
  • Item #4625340
  • Manufacturer Part #79711-CZ
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Extends 6 in. from wall
  • Use with or without bar
  • Perfectly coordinates with the Cassidy bath collection
  • Assembled dimensions: 3 in. H x 6 in. D x 26-1/2 in. W
  • Mounting hardware and mounting template included with product
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cassidy™
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Depth:
6 in
Height:
3 in
Installation Type:
Wall Mount
Length:
26-1/2 in
Material:
Zinc
Maximum Height:
3 in
Side Spray:
No
Smart Home Enabled:
No
Weight:
4.85 lb