Cassidy™ 24 in. Glass Shelf with Bar in Venetian Bronze

Part #D79711PN  |  Item #4625264  |  Manufacturer Part #79711-PN

Color/Finish:
Polished Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Perfectly coordinates with the Cassidy bath collection
  • Extends 6 in. from wall
  • Use with or without bar
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 3 in. H x 6 in. D x 26-1/2 in. W

Specifications

ADA Compliant: No

Collection: Cassidy™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 6 in

Height: 3 in

Installation Type: Wall Mount

Length: 26-1/2 in

Material: Zinc

Maximum Height: 3 in

Side Spray: No

Smart Home Enabled: No

Weight: 4.85