Cassidy™ 24 in. Towel Bar in Champagne Bronze

Part #D79725CZ  |  Item #4625212  |  Manufacturer Part #79725-CZ

$ 112.55 EACH
(Pricing is for Champagne Bronze)

Color/Finish:
Champagne Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Perfectly coordinates with the Cassidy bath collection
  • Extends 7-9/16 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Bottom bar extends 7-1/2 in. from wall
  • Assembled dimensions: 4-3/8 in. H x 7-9/16 in. D x 28-7/16 in. W

Specifications

ADA Compliant: No

Collection: Cassidy™

Color Finish: Champagne Bronze

Color Finish Category: Bronze Tones

Depth: 7-14/25 in

Handle Material: Brass

Height: 4-19/50 in

Installation Type: Wall Mount

Length: 24 in

Material: Brass

Maximum Height: 4-19/50 in

Mount Type: Wall

Number of Bars: 2

Side Spray: No

Smart Home Enabled: No

Type: Accessory

Weight: 2.4