Delta Faucet
Cassidy™ 24 in. Towel Bar in Venetian Bronze
Part #D79725RB | Item #4625303 | Manufacturer Part #79725-RB
Product Details
- Perfectly coordinates with the Cassidy bath collection
- Extends 7-9/16 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- Bottom bar extends 7-1/2 in. from wall
- Assembled dimensions: 4-3/8 in. H x 7-9/16 in. D x 28-7/16 in. W
Documents
Specifications
ADA Compliant: No
Collection: Cassidy™
Color Finish: Venetian Bronze
Color Finish Category: Bronze Tones
Depth: 7-14/25 in
Handle Material: Brass
Height: 4-19/50 in
Installation Type: Wall Mount
Length: 24 in
Material: Brass
Maximum Height: 4-19/50 in
Mount Type: Wall
Number of Bars: 2
Side Spray: No
Smart Home Enabled: No
Type: Accessory
Weight: 2.4