Cassidy™ 2.5 gpm MultiChoice 17T Series Shower Only Trim in Champagne Bronze (Trim Only)

Part #DT17T297CZ  |  Item #4414983  |  Manufacturer Part #T17T297-CZ

$ 471.03 EACH
(Pricing is for Champagne Bronze)

Color/Finish:
Champagne Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Delta Faucet Cassidy™ 2.5 gpm MultiChoice 17T Series Shower Only Trim in Champagne Bronze (Trim Only) / $471.03

Product Details

  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • TempAssure thermostatic valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Assembled dimensions: 9-13/32" x 20-11/16" x 7"
  • ADA Compliant

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: [Residential, Commercial]

CEC Compliant: Not for Sale in CA

CSA Certified: Yes

Collection: Cassidy™

Color Finish: Champagne Bronze

Color Finish Category: Gold Tones

Depth: 20-69/100 in

Faucet Connection: IPS

Faucet Material: Zinc

Faucet Type: Tub & Shower Faucet

Handle Material: Zinc

Handle Type: Lever

Height: 9-41/100 in

IAPMO Listed: Yes

Material: Zinc

Maximum Height: 9-41/100 in

NSF Certified: No

Number of Handles: Single Handle

Overall Width: 8 in

Product Type: Faucet

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Side Spray: No

Smart Home Enabled: No

Spout Reach: 6-1/2 in

Spray Type: Full

Trim Only: Yes

WaterSense Labeled: No

Weight: 4.095

Width: 8 in