One Handle Single Function Shower Faucet in Venetian® Bronze (Trim Only)
CASSIDY™ One Handle Single Function Shower Faucet in Venetian® Bronze (Trim Only)
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 81-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- TempAssure thermostatic valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: Full Body spray
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- ADA Compliant
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- ADA compliant
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential, Commercial
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- CASSIDY™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian® Bronze
- Depth:
- 20-69/100 in
- Faucet Connection:
- IPS
- Faucet Material:
- Zinc
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 9-41/100 in
- IAPMO Listed -:
- Yes
- Material:
- Zinc
- Maximum Height:
- 9-41/100 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 8 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spout Reach:
- 6-1/2 in
- Spray Type:
- Full
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Weight:
- 4.095 lb
- Width:
- 8 in