Metal Cross Diverter Transfer Valve Handle in Champagne Bronze
Cassidy™ Metal Cross Diverter Transfer Valve Handle in Champagne Bronze
Frequently Purchased Together
Product Details
- For kitchen, bar/prep, deck mount lavatory, and bidet applications
- Metal cross handles
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Cassidy™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 2-59/100 in
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Cross
- Height:
- 2-14/25 in
- IAPMO Listed -:
- No
- Length:
- 3-1/4 in
- Material:
- Zinc
- Maximum Height:
- 2-14/25 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.609 lb