3-1/4 in. Metal Handle Kit in Brilliance Polished Nickel
Cassidy™ 3-1/4 in. Metal Handle Kit in Brilliance Polished Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 1440-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits transfer valve for roman tub handshowers and diverters
- Metal lever handles
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1
- Collection:
- Cassidy™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Length:
- 3-1/4 in
- Material:
- Metal
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.56 lb