Cassidy™ 3-1/4 in. Metal Handle Kit in Venetian Bronze

Part #DH595RB  |  Item #4415156  |  Manufacturer Part #H595RB

$ 63.60 EACH
(Pricing is for Venetian Bronze)

Color/Finish:
Venetian Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Metal cross handles
  • Fits transfer valve for roman tub handshowers and diverters

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Cassidy™

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 2-59/100 in

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: Cross

Height: 2-14/25 in

IAPMO Listed: No

Length: 3-1/4 in

Material: Zinc

Maximum Height: 2-14/25 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Weight: 0.609

Width: 3-1/4 in