Single Handle Diverter Valve Trim in Brilliance® Stainless
Cassidy™ Single Handle Diverter Valve Trim in Brilliance® Stainless
Frequently Purchased Together
Product Details
- Includes cartridge
- 2 individual positions, 1 shared position
- Metal lever or cross handle options
- Must purchase handle separately to complete the unit
- For use with R11000 diverter rough-in
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Cassidy™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Escutcheon Height:
- 4-1/2 in
- Escutcheon Width:
- 4-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- No
- Handle Material:
- Brass
- IAPMO Listed -:
- Yes
- Maximum Height:
- 4-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Style:
- Traditional
- Trim Only:
- Yes
- Type:
- Faucet
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Weight:
- 0.98 lb