Cassidy™ 3-Function Diverter Trim in Champagne Bronze

Part #DT11897CZLHP  |  Item #4414910  |  Manufacturer Part #T11897-CZLHP

$ 147.03 EACH
(Pricing is for Champagne Bronze)

Color/Finish:
Champagne Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Metal lever or cross handle options
  • Includes cartridge
  • 2 individual positions, 1 shared position
  • For use with R11000 diverter rough-in
  • Must purchase handle separately to complete the unit

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Cassidy™

Color Finish: Champagne Bronze

Color Finish Category: Bronze Tones

Depth: 3-11/25 in

Handle Type: Handles Sold Separately

Height: 4-1/2 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Brass

Maximum Height: 4-1/2 in

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Trim Only: Yes

Valve Size: 1/2 in

Valve Trim Type: Transfer & Diverter

Valve Type: Tub & Shower Diverter Valve

WaterSense Labeled: No

Weight: 0.98