30 in. Towel Bar in Stainless
Cassidy™ 30 in. Towel Bar in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extends 3-3/8 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Perfectly coordinates with the Cassidy bath collection
- Assembled dimensions: 2-1/4 in. H x 3-3/8 in. D x 33-1/4 in. W
- Mounting hardware and mounting template included with product
Specifications
- ADA Compliant:
- No
- Collection:
- Cassidy™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 3-19/50 in
- Height:
- 2-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 30 in
- Material:
- Brass
- Maximum Height:
- 2-1/4 in
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-5/8 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.8 lb