Delta Faucet

Cassidy™ 30 in. Towel Bar in Venetian Bronze

Part #D79730RB  |  Manufacturer Part #79730-RB

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Perfectly coordinates with the Cassidy bath collection
  • Extends 3-3/8 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 2-1/4 in. H x 3-3/8 in. D x 33-1/4 in. W

Specifications

ADA Compliant: No

Collection: Cassidy™

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 3-19/50 in

Handle Material: Brass

Height: 2-1/4 in

Installation Type: Wall Mount

Length: 30 in

Material: Brass

Maximum Height: 2-1/4 in

Mount Type: Wall

Number of Bars: 1

Side Spray: No

Smart Home Enabled: No

Type: Accessory

Weight: 1.91