Cassidy™ 7 in. Valve Trim with 6-Setting Integrated Diverter in Venetian Bronze

Part #DT27997RB  |  Item #7211600  |  Manufacturer Part #T27997-RB

$ 405.09 EACH
(Pricing is for Venetian Bronze)

Color/Finish:
Venetian Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 6-Setting diverter trim
  • 2-handle trim with separate temperature dial
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Cassidy™

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 5-19/100 in

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Tub & Shower Diverter Valve

Flow Rate: 6.7 gpm

Handle Material: Metal

Handle Type: Lever

Height: 8-81/100 in

Installation Type: Wall Mount

Material: Metal

Maximum Height: 8-81/100 in

Number of Handles: Two Handle

Side Spray: No

Sink Installation Type: Wall Mount

Sink Material: Metal

Smart Home Enabled: No

Trim Only: Yes

Type: Faucet

Valve Trim Type: Transfer & Diverter

Valve Type: Tub & Shower Diverter Valve

WaterSense Labeled: No

Weight: 2.94

Width: 7 in