ABS Spout Assembly for Electronic Soap Dispenser in Polished Chrome
Cassidy™ ABS Spout Assembly for Electronic Soap Dispenser in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Cassidy™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 4-1/2 in
- Handle Material:
- Plastic
- Height:
- 4-19/100 in
- IAPMO Listed -:
- No
- Length:
- 7-3/4 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Height:
- 4-19/100 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 0.306 lb
- Width:
- 4 in