CASSIDY TEMP COVER KNOB & SCREW
Cassidy™ CASSIDY TEMP COVER KNOB & SCREW
Package Quantity Info:
EA: 1 PT: 1664-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Cassidy™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Depth:
- 1-47/50 in
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Plastic
- Height:
- 3 in
- Length:
- 4-1/4 in
- Material:
- Plastic
- Maximum Height:
- 3 in
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Type:
- Faucet
- Weight:
- 0.17 lb