Cassidy™ *CVR* *CASSID VOL HDL

Part #DRP72570PN  |  Item #4414901  |  Manufacturer Part #RP72570PN

Discontinued

Type:

DRP72570PN

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Trim

Collection: Cassidy™

Color Finish: Brilliance Polished Nickel

Color Finish Category: Nickel Tones

Handle Type: Handle Kit

Type: DRP72570PN

Weight: 1