Two Handle Widespread Bathroom Sink Faucet in Brilliance® Stainless (Handles Sold Separately)

You last purchased this on
 
Delta Faucet

Cassidy™ Two Handle Widespread Bathroom Sink Faucet in Brilliance® Stainless (Handles Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ Two Handle Widespread Bathroom Sink Faucet in Brilliance® Stainless (Handles Sold Separately)

  • Fast #
  • Part #D3597LFSSMPULHP
  • Item #4414993
  • Manufacturer Part #3597LF-SSMPU-LHP
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes matching finish metal pop-up drain assembly
  • Order handles separately (LHP)
  • Fits 3-hole 6-16 in. installations
  • Accommodates countertop installations up to 3 cm thick without the need for an extension kit (manufacture date after 4/30/20)
  • High-arc spout
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Cassidy™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Deck Plate Included:
No
Depth:
7-13/100 in
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Included:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/8 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
5-13/16 in
Spout Reach:
5-13/32 in
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
5.29 lb