Brass and Metal Base and Set Screw in Stainless
Cassidy™ Brass and Metal Base and Set Screw in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Cassidy™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Material:
- Brass
- Faucet Part Type:
- Base and Set Screw
- IAPMO Listed -:
- No
- Material:
- Brass, Metal
- NSF Certified:
- No
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.51 lb