Hand Shower in Chrome

You last purchased this on
 
Delta Faucet

Cassidy™ Hand Shower in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ Hand Shower in Chrome

  • Fast #
  • Part #DRP72767LHP
  • Item #4436076
  • Manufacturer Part #RP72767LHP
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hand shower-deck mount only
  • Handle-deck or wall mount
  • H2Okinetic handshower includes double check valves for backflow prevention
  • MUST ORDER HANDLE SEPARATELY
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Cassidy™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
7 in
Flow Rate:
1.75 gpm
Green Product:
Yes, WaterSense
Height:
7-1/4 in
Maximum Height:
7-1/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
H2Okinetic®, Massaging, Pause
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
4.45 lb