Delta Faucet

Cassidy™ Handle Flange and Gasket in Polished Chrome

Part #DRP72726  |  Manufacturer Part #RP72726

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Cassidy™

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Flange

GSA Approved: No

IAPMO Listed: No

Length: 2 in

Material: Metal

NSF Certified: No

Side Spray: No

Type: Faucet

WaterSense Labeled: No

Weight: 0.3