Integrated Diverter Knob and Cover in Polished Chrome
Cassidy™ Integrated Diverter Knob and Cover in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Collection:
- Cassidy™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 1-47/50 in
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Material:
- Plastic
- Handle Type:
- Knob
- Height:
- 3 in
- IAPMO Listed -:
- No
- Length:
- 4-1/4 in
- Material:
- Plastic
- Maximum Height:
- 3 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.17 lb