Kitchen Escutcheon Champagne Bronze

This product has been replaced by

DELTA CASSIDY ESCUTCHEON
Delta Faucet DELTA CASSIDY ESCUTCHEON
Manufacturer Part #RP71545CZPR
You last purchased this on
 
Delta Faucet

Cassidy™ Kitchen Escutcheon Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DELTA CASSIDY ESCUTCHEON
Delta Faucet DELTA CASSIDY ESCUTCHEON
Manufacturer Part #RP71545CZPR
Delta Faucet

Cassidy™ Kitchen Escutcheon Champagne Bronze

  • Fast #
  • Part #DRP71545CZ
  • Item #4428435
  • Manufacturer Part #RP71545CZ
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 or 3-hole installation
  • 8 in. centers on 3-hole installation
  • 10-1/4 in. long kitchen faucet escutcheon
  • Coordinates with Cassidy kitchen faucets
  • 2-1/2 in. maximum deck thickness
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Accessories
Collection:
Cassidy™
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Deck Plate Included:
No
Depth:
2-1/4 in
Faucet Center Size:
8 in
Faucet Part Type:
Escutcheon
Height:
1/2 in
Length:
10-1/4 in
Material:
Zinc
Maximum Height:
1/2 in
NSF Certified:
No
Number of Holes:
1 Hole, 3 Hole
Origin:
Global
Side Spray:
No
Smart Home Enabled:
No
Style:
Traditional
Supply Lines Included:
No
Weight:
1.1 lb