Knob in Venetian Bronze
Cassidy™ Knob in Venetian Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 2145-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Cassidy™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Knob
- GSA Approved:
- No
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.2 lb