Long Kitchen Faucet Escutcheon in Brilliance Polished Nickel
This product has been replaced by
Manufacturer Part #RP71545PNPR
Cassidy™ Long Kitchen Faucet Escutcheon in Brilliance Polished Nickel
Package Quantity Info:
EA: 1 PT: 450-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 or 3-hole installation
- 8 in. centers on 3-hole installation
- 10-1/4 in. long kitchen faucet escutcheon
- Coordinates with Cassidy kitchen faucets
- 2-1/2 in. maximum deck thickness
Specifications
- ADA Compliant:
- No
- Application:
- Accessories
- CARB OTC LEED Compliant:
- No
- Collection:
- Cassidy™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 2-1/4 in
- Faucet Center Size:
- 8 in
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- Height:
- 1/2 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- Maximum Height:
- 1/2 in
- NSF Certified:
- No
- Origin:
- Global
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Supply Lines Included:
- No
- Weight:
- 1.1 lb
- Width:
- 10-1/4 in