Metal Bath Diverter Handle in Chrome

You last purchased this on
 
Delta Faucet

Cassidy™ Metal Bath Diverter Handle in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ Metal Bath Diverter Handle in Chrome

  • Fast #
  • Part #DH597
  • Item #4415041
  • Manufacturer Part #H597
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Perfectly coordinates with the Cassidy bathroom collection
  • Includes set screw
  • ADA compliant metal lever handle provides precise temperature control
  • Backed by Delta Faucet’s lifetime limited warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Cassidy™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Style:
Traditional
Trim Only:
No
WaterSense Labeled:
No
Weight:
1 lb