Delta Faucet
Cassidy™ Metal Handle in Venetian Bronze
Part #DH597RB | Item #4415097 | Manufacturer Part #H597RB
Product Details
ADA Compliant
Specifications
ADA Compliant: Yes
Collection: Cassidy™
Color Finish: Venetian Bronze
Color Finish Category: Bronze Tones
Faucet Part Type: Handle
Handle Type: Lever
Material: Metal
Number of Handles: Single Handle
Side Spray: No
Smart Home Enabled: No
Type: Faucet
Weight: 0.7