Delta Faucet

Cassidy™ Metal Handle Kit in Polished Chrome

Part #DH297  |  Manufacturer Part #H297

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For kitchen, bar/prep, deck mount lavatory, and bidet applications
  • Complete handle kit

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Cassidy™

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 1-3/4 in

Faucet Part Type: Handle Kit

Handle Material: Zinc

Handle Type: Lever

Height: 2-22/25 in

Material: Zinc

Maximum Height: 2-22/25 in

Number of Handles: Two Handle

Side Spray: No

Type: Faucet

Weight: 0.89