Cassidy™ 6-9/10 in. Metal Handle Kit in Polished Chrome

Part #DH698  |  Manufacturer Part #H698

Starting at
$ 70.70 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metal lever handles
  • For roman tub applications

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Cassidy™

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 4-69/100 in

Faucet Part Type: Handle Kit

Faucet Type: Tub Filler

GSA Approved: No

Handle Material: Zinc

Handle Type: Lever

Height: 4-19/100 in

IAPMO Listed: No

Length: 6-9/10 in

Material: Zinc

Maximum Height: 4-19/100 in

NSF Certified: No

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 3.2

Width: 3-3/5 in