Delta Faucet

Cassidy™ Metal Handle Kit in Polished Chrome

Part #DH797  |  Manufacturer Part #H797

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Cassidy™

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 2-41/100 in

Faucet Part Type: Handle Kit

Faucet Type: Tub & Shower Faucet

Handle Material: Zinc

Handle Type: Lever

Height: 2-81/100 in

Material: Zinc

Maximum Height: 2-81/100 in

Number of Handles: Single Handle

Side Spray: No

Type: Faucet

Weight: 1