Cassidy™ Metal Handle Kit in Brilliance Champagne Bronze

Part #DH297CZ  |  Item #4415058  |  Manufacturer Part #H297CZ

$ 75.15 EACH
(Pricing is for Champagne Bronze)

Color/Finish:
Champagne Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Metal lever handles
  • Finial included
  • For kitchen, bar/prep, deck mount lavatory, and bidet applications

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Cassidy™

Color Finish: Champagne Bronze

Color Finish Category: Bronze Tones

Depth: 1-3/4 in

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Material: Zinc

Handle Type: Lever

Height: 2-22/25 in

IAPMO Listed: Yes

Material: Zinc

Maximum Height: 2-22/25 in

NSF Certified: No

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 1.203