Cassidy™ Metal Handle Kit in Brilliance Champagne Bronze

Part #DH697CZ  |  Item #4414691  |  Manufacturer Part #H697CZ

$ 106.82 EACH
(Pricing is for Champagne Bronze)

Color/Finish:
Champagne Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Metal lever handles
  • Sold in pairs
  • For Roman tub applications

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Cassidy™

Color Finish: Champagne Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Handle Kit

Faucet Type: Tub Filler

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 1.203

Width: 3-3/5 in