Metal Handle Kit in Brilliance Champagne Bronze

You last purchased this on
 
Delta Faucet

Cassidy™ Metal Handle Kit in Brilliance Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ Metal Handle Kit in Brilliance Champagne Bronze

  • Fast #
  • Part #DH698CZ
  • Item #4414949
  • Manufacturer Part #H698CZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Cassidy™
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Depth:
4-69/100 in
Faucet Center Size:
8 in - 16 in
Faucet Part Type:
Handle Kit
Faucet Type:
Tub Filler
Flow Rate:
2 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
4-19/100 in
IAPMO Listed -:
No
Material:
Zinc
Maximum Height:
4-19/100 in
NSF Certified:
No
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
6-9/32 in
Spout Reach:
10-3/32 in
Spout Type:
Rigid
Trim Only:
Yes
WaterSense Labeled:
No
Weight:
1.203 lb