Metal Lever Bath Faucet and Bidet Handle Kit in Brilliance® Polished Nickel
Cassidy™ Metal Lever Bath Faucet and Bidet Handle Kit in Brilliance® Polished Nickel
Frequently Purchased Together
Product Details
- Complete handle kit
- For kitchen, bar/prep, deck mount lavatory, and bidet applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- 3597LF-MPU-LHP
- Collection:
- Cassidy™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Polished Nickel
- Depth:
- 1-3/4 in
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 2-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Metal
- Maximum Height:
- 2-22/25 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.2 lb
- Width:
- 3-3/5 in