Cassidy™ Metal Handle Kit in Brilliance Polished Nickel

Part #DH697PN  |  Item #4415008  |  Manufacturer Part #H697PN

$ 96.53 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Metal lever handles
  • Sold in pairs
  • For Roman tub applications

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Cassidy™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Handle Kit

Faucet Type: Tub Filler

Handle Type: Lever

Material: Metal

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 1.203

Width: 3-3/5 in