Delta Faucet
Cassidy™ Metal Handle Kit in Brilliance Polished Nickel
Part #DH797PN | Item #4414904 | Manufacturer Part #H797PN
Product Details
Specifications
ADA Compliant: Yes
Collection: Cassidy™
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Depth: 2-41/100 in
Faucet Part Type: Handle Kit
Faucet Type: Tub & Shower Faucet
Handle Material: Zinc
Handle Type: Lever
Height: 2-81/100 in
Material: Zinc
Maximum Height: 2-81/100 in
Number of Handles: Single Handle
Side Spray: No
Smart Home Enabled: No
Style: Traditional
Type: Faucet
Weight: 1