Metal Handle Kit in Brilliance Polished Nickel
Cassidy™ Metal Handle Kit in Brilliance Polished Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 1080-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For 13/14 series shower applications
- Metal lever handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Cassidy™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Handle Kit
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Handle Type:
- Handle Kit
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 0.56 lb