Delta Faucet
Cassidy™ Metal Handle Kit in Brilliance Polished Nickel
Part #DRP72727PN | Item #4471293 | Manufacturer Part #RP72727PN
Product Details
ADA Compliant
Specifications
ADA Compliant: Yes
Collection: Cassidy™
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Faucet Part Type: Handle Kit
Material: Metal
Number of Handles: Two Handle
Side Spray: No
Smart Home Enabled: No
Type: Faucet
Weight: 0.85