Cassidy™ Metal Handle Kit in Brilliance Stainless

Part #DH298SS  |  Item #4415127  |  Manufacturer Part #H298SS

$ 71.96 EACH
(Pricing is for Stainless)

Color/Finish:
Stainless

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Metal lever handles
  • For kitchen, bar/prep, deck mount lavatory, and bidet applications

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: [ASME A112.18.1, ASME A112.18.2]

CSA Certified: [CSA B125.1, CSA B125.2]

Collection: Cassidy™

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 7-3/100 in

Faucet Part Type: Handle Kit

Handle Type: Lever

Height: 3-53/100 in

Material: Zinc

Maximum Height: 3-53/100 in

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Weight: 0.95