Floor Mount Metal Lever Handle in Brilliance® Stainless
Cassidy™ Floor Mount Metal Lever Handle in Brilliance® Stainless
Frequently Purchased Together
Product Details
- For use with Delta 1-handle tub and shower faucets
- Perfectly coordinates with the Cassidy bathroom collection
- ADA compliant metal lever handle provides precise temperature control
- For 13/14 series shower applications
- Metal construction provides durability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- 13/14 Series and 4797-FL-LHP
- CSA Certified:
- CSA B125.1
- Collection:
- Cassidy™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Depth:
- 2-41/100 in
- Faucet Part Type:
- Handle
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 2-13/16 in
- IAPMO Listed -:
- No
- Material:
- Metal
- Maximum Height:
- 2-81/100 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 7 in