Cassidy™ Metal Handle Kit in Polished Chrome

Part #DH697  |  Item #4414726  |  Manufacturer Part #H697

$ 68.92 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Metal lever handles
  • Sold in pairs
  • For Roman tub applications

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Cassidy™

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle Kit

Faucet Type: Tub Filler

Handle Type: Lever

Material: Metal

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 2.35