Metal Handle Kit in Polished Chrome

You last purchased this on
 
Delta Faucet

Cassidy™ Metal Handle Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ Metal Handle Kit in Polished Chrome

  • Fast #
  • Part #DH798
  • Item #4414982
  • Manufacturer Part #H798
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For 13/14 series shower applications
  • Metal lever handles
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Cassidy™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle Kit
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Style:
Traditional
Weight:
0.56 lb