Metal Handle Kit in Venetian Bronze
Cassidy™ Metal Handle Kit in Venetian Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 720-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For kitchen, bar/prep, deck mount lavatory, and bidet applications
- Metal lever handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.2
- CSA Certified:
- CSA B125.1, CSA B125.2
- Collection:
- Cassidy™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 7-3/100 in
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Height:
- 3-53/100 in
- Material:
- Zinc
- Maximum Height:
- 3-53/100 in
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.93 lb
- Width:
- 9-7/8 in