Cassidy™ Metal Handle Kit in Venetian Bronze

Part #DH697RB  |  Item #4415024  |  Manufacturer Part #H697RB

$ 106.82 EACH
(Pricing is for Venetian Bronze)

Color/Finish:
Venetian Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Sold in pairs
  • Lifetime limited warranty
  • ADA compliant

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Cassidy™

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Handle Kit

Faucet Type: Tub Filler

Handle Type: Lever

Material: Metal

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 2.37